Beli mesin press sepatu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  2. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  3. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.799.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  4. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  5. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  6. Kenmaster Mesin Press Hidrolik
    Mulai

    Rp15.999.900

    Kenmaster Mesin Press Hidrolik
    atribut:
    • Size: 50ton
  7. BAILEIGH INDUSTRIAL Hydraulic Press
    Mulai

    Rp76.999.900

    BAILEIGH INDUSTRIAL Hydraulic Press
    atribut:
    • UNSPSC: 27121502
    • Application: Pressing
    • Base Length (inch): 44
    • Base Width (inch): 24
    • Frame Type: H-Frame
    • Material - Machining: Steel
    • Pump: Yes
    • Pump Type : Air
  8. American Tool Hydraulic Shop Press
    Mulai

    Rp8.199.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
  9. NAGASAKI Hydraulic Press
    Mulai

    Rp44.999.900

    NAGASAKI Hydraulic Press
    atribut:
    • Capacity (t): 15
    • Total Height (mm): 1650
    • Width (mm): 800
    • Floor Area (mm²): 860x750
    • Cylinder Bore (mm): 80
    • Rod Stroke (mm): 100
    • Adjustable Height of Table (mm): 580
    • Adjustable Length of Ram (mm): 240
    • Between - Center Distance of Aligning Machine (mm): 530
    • Pressure (Kg/Cm²): 300
    • Required Oil (L): Approx 1
    • Screw Stroke (mm): 110
    • V-Block (mm): 65x200
  10. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp61.999.900

  11. DAKE CORPORATION Hydraulic Press
    Mulai

    Rp19.999.900

    DAKE CORPORATION Hydraulic Press
    Deskripsi:
    Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges up to 0.0750 in diameter.
    atribut:
    • UNSPSC: 27121502
    • Adjustable Bed: Yes
    • Frame Type: H-Frame
  12. Sato Keiryoki Mfg Pockeatable pH Temperature Meter
    Mulai

    Rp2.999.900

    Sato Keiryoki Mfg Pockeatable pH Temperature Meter
    atribut:
    • Item to be Measured: pH,°C
    • Inner Solution: KCl (no replenishment type)
    • Battery: LR44 button cell (GPS76E)x4 pieces (included for test)
    • Accuracy (pH): ±0.6
    • Sensor: Glass electrode
    • Size (mm): 150x36x25
    • Temperature Measurement Range (°C): 0.0 - 50.0
  13. Sato Keiryoki Mfg Pen Type pH Meter
    Mulai

    Rp3.899.900

    Sato Keiryoki Mfg Pen Type pH Meter
    atribut:
    • Power Supply: Coin Type lithium battery CR 2032/2 Nos.
    • pH Range (pH): 2 to 12
    • Body Material: ABS Plastic
    • Dimensions (mm): 36x224x20
    • Measurement Accuracy: pH ± 0.20 pH, Temperature ± 1.0° C
    • Accessories: Coin lithium battery CR 2032/2 Nos., Glass Electrode Protection Bottle/1 piece, One instruction manual
    • Battery Life (hour): 400 (Continuous use)
    • Code No.: 6433 - 00
    • Humidity (%RH): not more than 80
    • Package Size (mm): 90x305x50
    • Resolution (pH): '0.01 at 0.1°C
    • Sensor Electrode: Glass
    • Sensor Part (mm): 12x115
    • Temperature (°C): 0 to 50
Daftar Harga mesin press sepatu Terbaru November 2026
Wipro Hydraulic Press (Mesin Press Hidrolik)Rp5.399.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
Melzer Hydraulic Shop PressRp3.999.900
KRISBOW Mesin Press Hidrolik Bench TypeRp7.799.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
Kennedy Hydraulic Bench Press (Mesin Press)Rp24.999.900
MAXPRO Hydraulic Shop PressRp7.399.900
Kenmaster Mesin Press HidrolikRp15.999.900
BAILEIGH INDUSTRIAL Hydraulic PressRp76.999.900
ALDO Pneumatic Hydraulic PressRp5.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)